Workbench, ABS Plastic, 48" W, 34" Height, 5500 lb., Straight (Discontinued)
- Mfr # T4830-2DB-ABS
- Zoro # G9869806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4830-2DB-ABS
Zoro #
G9869806
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Depth
30"
Height
34"
Top Thickness
1/4"
Details
Item
Workbench
Workbench/Work Table Type
Freestanding
Load Capacity
5500 lb.
Workbench/Table Leg Type
Straight
Color
Dark Gray
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Finish
Water-Based Enamel Paint
Edge Type
Straight
Includes
(2) Drawers, Lower Shelf
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
ABS Plastic
Workbench Item
Workbench
Description
Workbench, Color Dark Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.