Traffic Cone, Day or Low Speed Roadway (40 mph or less), 3 lb, Reflective, 18 in Height, Orange

  • Mfr # RS45015C3M6

  • Zoro # G9870686


product price:  $14.15
/ea

Key Features

Color
Orange
Material
PVC
Height
18 in
Weight
3 lb
Outside Diameter
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS45015C3M6
Zoro #
G9870686
UPC #
858672004082
Country of Origin
Taiwan, Province of China

Dimensions

Height
18 in
Outside Diameter
10 1/2 in
Base Dimension
10 1/2 in
Storage Size Length
10 1/2 in
Storage Size Width
10 1/2 in
Height of Reflective Collar
6 in
Base Height
1 1/4 in
Cone Wall Thickness
0.18 in
Cone Outside Diameter - Bottom
7 29/100 in
Base Length
10 1/2 in
Height of Reflective Stripe
(1) 4 in
Base Width
10 1/2 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
3 lb
Standards
MUTCD, NCHRP-350
Meets MUTCD Requirements
Yes
Retroreflective Collar
Yes
Base Color
Black
Base Shape
Square
Retroreflective Collar Material
Polyethylene
Grabber Top
No
Traffic Cone Shape
Standard
Recessed Collar
No
Base Material
PVC
Legend
Blank
Number of Reflective Stripes
1
Cone Weight
3 lb
Collapsible
No
Includes Reflective Striping
Yes
Reflective Stripe Material
Polyethylene
Cone Style
Standard
Meets NCHRP 350 Testing Criteria
Yes
Reflective Grade
High-Intensity Prismatic

Description

Traffic Cone with Bands, Base Color Black, Product Type Traffic Cone with Bands, Cone Height 18 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 10 1/2 in, Base Width 10 1/2 in, Number of Reflective Stripes 1, Height of Reflective Stripe 4 in, Recessed Collar Yes, Reflective Grade High-Intensity Prismatic, Collapsible No, Base Material PVC, Cone Weight 3 lb, Base Height 1 1/4 in, Base Shape Square, Base Weight 3 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.