Traffic Cone, PVC, Non-Reflective, 18 in Height, 3 lb, Orange

  • Mfr # RS45015C

  • Zoro # G9870765


product price:  $9.55
/ea

Key Features

Material
PVC
Height
18 in
Weight
3 lb
Outside Diameter
10 1/2 in
Standards
MUTCD, NCHRP-350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS45015C
Zoro #
G9870765
UPC #
858672004006
Country of Origin
Taiwan, Province of China

Dimensions

Height
18 in
Outside Diameter
10 1/2 in
Storage Size Length
10 1/2 in
Storage Size Width
10 1/2 in
Base Dimension
10 1/2 in
Base Height
1 1/4 in
Base Length
10 1/2 in
Base Width
10 1/2 in
Cone Outside Diameter - Bottom
7 29/100 in
Cone Wall Thickness
0.18 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
3 lb
Standards
MUTCD, NCHRP-350
Base Color
Black
Retroreflective Collar
No
Grabber Top
No
Base Material
PVC
Meets MUTCD Requirements
Yes
Base Shape
Square
Traffic Cone Shape
Standard
Recessed Collar
No
Number of Reflective Stripes
0
Legend
Blank
Includes Reflective Striping
No
Meets NCHRP 350 Testing Criteria
Yes
Cone Weight
3 lb
Reflective Grade
Non-Reflective
Collapsible
No
Cone Style
Standard

Description

Traffic Cone, Base Color Black, Product Type Traffic Cone, Cone Height 18 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 10 1/2 in, Base Width 10 1/2 in, Number of Reflective Stripes 0, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 3 lb, Base Height 1 1/4 in, Base Shape Square, Base Weight 3 lb, Cone Outside Diameter - Bottom 7 5/16 in, Cone Style Standard, Cone Wall Thickness 0.18 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.