Traffic Cone, Night or High Speed Roadway (45 mph or higher), 7 lb, Reflective, 28 in Height, Orange

  • Mfr # RS70032CT3M64

  • Zoro # G9871027


product price:  $23.59
/ea

Key Features

Material
PVC
Height
28 in
Weight
7 lb
Outside Diameter
14 in
Standards
MUTCD, NCHRP-350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS70032CT3M64
Zoro #
G9871027
UPC #
858672004037
Country of Origin
Taiwan, Province of China

Dimensions

Height
28 in
Outside Diameter
14 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Storage Size Length
14 in
Base Dimension
14 in
Storage Size Width
14 in
Base Height
1 1/2 in
Height of Reflective Stripe
(1) 4 1/2 in
Base Width
13 7/8 in
Cone Wall Thickness
0.146 in
Cone Outside Diameter - Bottom
10 in
Base Length
13 7/8 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
7 lb
Standards
MUTCD, NCHRP-350
Meets MUTCD Requirements
Yes
Base Material
PVC
Retroreflective Collar Material
Polyethylene
Recessed Collar
Yes
Traffic Cone Shape
Standard
Retroreflective Collar
Yes
Base Color
Black
Grabber Top
No
Base Shape
Square
Legend
Blank
Number of Reflective Stripes
2
Cone Weight
7 lb
Cone Style
Standard
Meets NCHRP 350 Testing Criteria
Yes
Collapsible
No
Includes Reflective Striping
Yes
Reflective Stripe Material
Polyethylene
Reflective Grade
High-Intensity Prismatic

Description

Traffic Cone with Bands, Base Color Black, Product Type Traffic Cone with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 13 7/8 in, Base Width 13 7/8 in, Number of Reflective Stripes 2, Height of Reflective Stripe 4 1/2 in, 6 1/2 in, Recessed Collar Yes, Reflective Grade High-Intensity Prismatic, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Height 1 1/2 in, Base Shape Square, Base Weight 7 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.