Traffic Cone, PVC, High-Intensity Prismatic, 28 in Height, 5 lb, Orange

  • Mfr # RS70025C3M64

  • Zoro # G9871097


product price:  $28.99
/ea

Key Features

Color
Orange
Material
PVC
Height
28 in
Weight
5 lb
Outside Diameter
14 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS70025C3M64
Zoro #
G9871097
UPC #
858672004129
Country of Origin
Taiwan, Province of China

Dimensions

Height
28 in
Outside Diameter
14 1/8 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Storage Size Length
14 1/8 in
Base Dimension
14 1/8 in
Storage Size Width
14 1/8 in
Base Height
1 in
Cone Wall Thickness
0.16 in
Cone Outside Diameter - Bottom
10 in
Height of Reflective Stripe
(1) 4 in
Base Length
14 1/8 in
Base Width
14 1/8 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
5 lb
Standards
MUTCD, NCHRP-350
Base Color
Black
Retroreflective Collar
Yes
Base Material
PVC
Traffic Cone Shape
Standard
Retroreflective Collar Material
Polyethylene
Meets MUTCD Requirements
Yes
Grabber Top
No
Base Shape
Square
Recessed Collar
No
Legend
Blank
Number of Reflective Stripes
2
Cone Style
Standard
Cone Weight
5 lb
Reflective Stripe Material
Polyethylene
Meets NCHRP 350 Testing Criteria
Yes
Collapsible
No
Includes Reflective Striping
Yes
Reflective Grade
High-Intensity Prismatic

Description

Traffic Cone with Bands, Base Color Black, Product Type Traffic Cone with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 1/8 in, Base Width 14 1/8 in, Number of Reflective Stripes 2, Height of Reflective Stripe 4 in, 6 in, Recessed Collar Yes, Reflective Grade High-Intensity Prismatic, Collapsible No, Base Material PVC, Cone Weight 5 lb, Base Height 1 in, Base Shape Square, Base Weight 5 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.