Traffic Cone, PVC, High-Intensity Prismatic, 28 in Height, 10 lb, Orange

  • Mfr # RS70045SR3M64

  • Zoro # G9871298


product price:  $30.89
/ea

Key Features

Color
Orange
Material
PVC
Height
28 in
Weight
10 lb
Outside Diameter
14 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS70045SR3M64
Zoro #
G9871298
UPC #
858672004228
Country of Origin
Taiwan, Province of China

Dimensions

Height
28 in
Outside Diameter
14 1/8 in
Storage Size Length
14 1/8 in
Base Dimension
14 1/8 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Storage Size Width
14 1/8 in
Base Height
1 1/2 in
Base Length
13 7/8 in
Height of Reflective Stripe
(1) 4 1/2 in
Base Width
13 7/8 in
Cone Wall Thickness
0.16 in
Cone Outside Diameter - Bottom
7 22/25 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
10 lb
Standards
MUTCD, NCHRP-350
Grabber Top
No
Base Shape
Square
Traffic Cone Shape
Standard
Base Color
Black
Retroreflective Collar Material
Polyethylene
Recessed Collar
Yes
Retroreflective Collar
Yes
Base Material
PVC
Meets MUTCD Requirements
Yes
Number of Reflective Stripes
2
Legend
Blank
Cone Style
Slim
Cone Weight
10 lb
Reflective Stripe Material
Polyethylene
Includes Reflective Striping
Yes
Collapsible
No
Meets NCHRP 350 Testing Criteria
Yes
Products By Industry
Electrical
Reflective Grade
High-Intensity Prismatic

Description

Traffic Cone with Bands, Base Color Black, Product Type Traffic Cone with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 13 7/8 in, Base Width 13 7/8 in, Number of Reflective Stripes 2, Height of Reflective Stripe 4 1/2 in, 6 1/2 in, Recessed Collar Yes, Reflective Grade High-Intensity Prismatic, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Height 1 1/2 in, Base Shape Square, Base Weight 10 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.