Mobile Table, 4800 lb., 61 in. L, 31 in. W

  • Mfr # LW360P800GP

  • Zoro # G9872125


product price:  $800.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
4,800 lb
Material
Welded Steel
Gauge
12 ga
Overall Height
33 in
Caster Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW360P800GP
Zoro #
G9872125
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Caster Dia.
8 in
Caster Size
8" x 2"
Overall Width
60 in
Overall Length
61"
Height
33 in
Width
60 in
Depth
31 in
Overall Depth
30 in
Work Surface Width
60 in
Work Surface Depth
30 in
Wheel Diameter
8 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 in

Details

Item
Work Table
Load Capacity
4,800 lb
Material
Welded Steel
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Workbench/Table Leg Type
Straight
Caster Material
Phenolic
No. of Shelves
1
Number of Shelves
1
Workbench/Work Table Type
Mobile
Method of Construction
Welded
Finish
Powder Coated
Caster Configuration
(2) Rigid, (2) Swivel
Workbench/Table Frame Material
Steel
Color
Gray
Work Table Item
Fixed Height Work Table
Frame Material
Steel
Overall Load Capacity
4,800 lb
Caster Mount Type
Plate
Included Components
Lower Shelf
Unit Type
Not Expandable or Modular
Foot Type
Caster
Frame Construction
Welded Only
Portability
Casters
Frame Material Finish
Powder Coated
For Environment
Work Areas
Number of Drawers
0
Edge Shape
Round Corner
Top Material
Steel
Wheel Material
Phenolic
Assembly
Fully Assembled
Top Material Finish
Powder Coated
Features
12 Gauge Caster Mounts, Clearance Between Shelves is 20 in
Top Metal Material Gauge
12 ga

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.