Fixed Spread Lifting Beam, 1000 lb., 72 In

  • Mfr # 19-1/2-6

  • Zoro # G9877962


product price:  $1,303.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
72 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-1/2-6
Zoro #
G9877962
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Usable Upper Bail Width
3 in
Usable Upper Bail Length
5 in
Bail Thickness
3/4 in
Bail Inside Length
5 in
Maximum Material Length
72 in
Overall Height
14 3/4 in
Bail Height
3/4 in
Hook Opening Width
7/8 in
Bail Inside Width
3 in

Details

Item
Fixed Spread Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
72 in
Working Load Limit
1,000 lb
Hook Opening
57/64 in
Standards
ASME
Includes
Eye Hooks with Hook Latches
Headroom
13 5/16 in
Bail Adjustability
Fixed
Beam Type
Lifting Beam
Maximum Spread
72 in
Hardware Included
Eye Hooks with Latches
Maximum Headroom
14 in
Spread Adjustability
Fixed

Description

Lifting Beam, Working Load Limit 1,000 lb, Spread Adjustability Fixed, Overall Length 72 in, Minimum Spread Not Applicable, Maximum Spread 72 in, Minimum Headroom Not Applicable, Maximum Headroom 14 in, Material Steel, Bail Height 3/4 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Eye Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.