Noise Reduction Door with Frame, LH, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge steel, Type: 1

  • Mfr # CST-STC46-3070-LH-CYL

  • Zoro # G9881891


product price:  $7,159.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Hand
LH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-STC46-3070-LH-CYL
Zoro #
G9881891
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Overall Depth
4 7/8 in
Throat Opening Size
5 3/4 in
Overall Width
36 in
Overall Height
84 in
Door Thickness
1 3/4 in

Details

Item
Noise Reduction Door with Frame
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Hand
LH
Material
16-gauge steel
Fire Rating
90 min
Frame Type
Masonry/Stud
Agency Compliance
STC-46
Includes
Door Bottom Sound Seals and Threshold, Perimeter
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Standards
STC-46
Includes Louver
No Louver Included
Door Hand Orientation
Left Hand
Door Metal Material Gauge
16 ga
Frame Material
Steel
Frame Metal Material Gauge
16 ga

Description

Noise Reduction Door, Door Type 1, Lock Type Cylindrical, Frame Type Masonry/Stud Frame, Material 16-gauge Steel, Hand LH, Door Opening Height 84 In., Door Opening Width 36 In., Throat Opening Size 5-3/4 In., Thickness 1-3/4 In., Overall Depth 4-7/8 In., Agency Compliance STC-46, Includes Door, Frame, Perimeter, Door Bottom Sound Seals and Threshold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.