Security Door, RH, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Steel Stiffened

  • Mfr # CSSD-FL3070-RH-MORT-CE

  • Zoro # G9882004


product price:  $1,559.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
Steel Stiffened
Lock Type
Mortise
Hand
RH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSD-FL3070-RH-MORT-CE
Zoro #
G9882004
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
37 5/8 in
Dimension E
34 7/16 in
Dimension C
68 5/8 in
Door Width
36 in
Door Height
84 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
68 5/8 in
Middle Hinge to Door Top Height
37 5/8 in
Top Hinge to Door Top Height
6 5/8 in

Details

Item
Security Door
Door Design
Single Door
Door Type
Steel Stiffened
Lock Type
Mortise
Hand
RH
Material
18-gauge steel
Fire Rating
180 min
Thermal Insulation U-Factor
0.615 W/mK
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Number of Doors
1
Includes Louver
No Louver Included
Door Metal Material Gauge
18 ga
Standards
UL
Door Hand Orientation
Right Hand

Description

Security Door, Door Type Steel Stiffened, Lock Type Mortise, Material 18-gauge steel, Hand RH, Thermal Insulation U-Factor 0.615, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.