Six Panel Security Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Embossed Steel

  • Mfr # CSPD-FL3068-MORT-ST

  • Zoro # G9882056


product price:  $1,615.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
Embossed Steel
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSPD-FL3068-MORT-ST
Zoro #
G9882056
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Bottom Hinge to Door Top Height
68 5/8 in
Door Thickness
1 3/4 in
Top Hinge to Door Top Height
7 3/8 in
Middle Hinge to Door Top Height
37 5/8 in
Door Height
80 in
Door Width
36 in

Details

Item
Six Panel Security Door
Door Design
Single Door
Door Type
Embossed Steel
Lock Type
Mortise
Material
18-gauge steel
Fire Rating
90 min
Frame Type
3
Agency Compliance
1-1/2 hr Fire Rating, UL 1 ANSI 250.8
For Use With
Mortise Locks with Full Escutcheon Plate
Security Door Color
Gray
Thermal Insulation U-Factor
0.091 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Metal Material Gauge
18 ga
Compatible with Brand
Mortise Locks with Full Escutcheon Plate
Number of Doors
1
Door Material
Steel
Standards
UL 1 ANSI 250.8
Door Hand Orientation
Non-Handed
Includes Louver
No Louver Included

Description

Six Panel Security Door, Door Type Embossed Steel, Lock Type Mortise, Material 18-gauge Steel, Thermal Insulation U-Factor 0.091, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL 1 ANSI 250.8, 1-1/2 hr Fire Rating, For Use With Mortise Locks with Full Escutcheon Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.