Steel Door with Louvers, 84 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2

  • Mfr # CHMDL 30 70- 12 x12 Vent CU

  • Zoro # G9882607


product price:  $1,003.55
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMDL 30 70- 12 x12 Vent CU
Zoro #
G9882607
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
69 3/8 in
Dimension B
37 1/8 in
Dimension a
4 7/8 in
Dimension d
42 3/4 in
Bottom Hinge to Door Top Height
69 3/8 in
Door Width
36 in
Louver Width
12 in
Louver Height
12 in
Top Hinge to Door Top Height
4 7/8 in
Door Thickness
1 3/4 in
Lock to Door Top Height
42 3/4 in
Door Height
84 in
Middle Hinge to Door Top Height
37 1/8 in

Details

Item
Steel Door with Louvers
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
18 -gauge steel
Fire Rating
90 min
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Includes
12 x 12 in Louvers
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Door Hand Orientation
Non-Handed
Number of Doors
1
Standards
UL
Hinge Placement Type
2
Window Style
No Window
Door Metal Material Gauge
18 ga
Includes Louver
Louver Included

Description

Steel Door with Louvers, Door Type 2, Lock Type Cylindrical, Material 18 -gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 12 In., Window Width 12 In., Thickness 1-3/4 In., Includes 12 x 12 In. Louvers, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.