Half Glass Steel Door, 84 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMD x HG26 70 x CYL-CU-18ga

  • Zoro # G9882722


product price:  $943.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMD x HG26 70 x CYL-CU-18ga
Zoro #
G9882722
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
30 in
Thickness
1 3/4 in
Dimension B
37 1/8 in
Window Width
21 in
Dimension C
69 3/8 in
Window Height
29 in
Dimension a
4 7/8 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
69 3/8 in
Door Width
30 in
Middle Hinge to Door Top Height
37 1/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Height
84 in

Details

Item
Half Glass Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
45 min
Agency Compliance
3/4 Hour Fire Rating, UL
Security Door Color
Gray
Includes
Doors Without Glass
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Hinge Placement Type
2
Number of Doors
1
Door Hand Orientation
Non-Handed
Door Metal Material Gauge
18 ga
Includes Louver
No Louver Included
Window Style
Rectangle
Standards
UL
Glass Insert Included
No Glass Insert Included

Description

Half Glass Steel Door, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Window Height 29 In., Window Width 21 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products