Narrow Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1

  • Mfr # CHMD x NL28 68 x MORT-CE-18ga

  • Zoro # G9882817


product price:  $831.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD x NL28 68 x MORT-CE-18ga
Zoro #
G9882817
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
32 in
Thickness
1 3/4 in
Dimension B
37 5/8 in
Window Width
5 in
Dimension E
34 7/16 in
Dimension C
68 5/8 in
Window Height
26 in
Dimension a
6 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Middle Hinge to Door Top Height
37 5/8 in
Door Height
80 in
Bottom Hinge to Door Top Height
68 5/8 in
Door Width
32 in
Door Thickness
1 3/4 in

Details

Item
Narrow Light Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Material
18-gauge
Fire Rating
90 min
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Includes
Doors Without Glass
Agency Compliance
1 1/2 Hours Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Louver
No Louver Included
Standards
UL
Door Metal Material Gauge
18 ga
Glass Insert Included
No Glass Insert Included
Door Material
Steel
Hinge Placement Type
1
Door Hand Orientation
Non-Handed
Window Style
Rectangle
Number of Doors
1

Description

Narrow Light Steel Door, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In., 34-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products