Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1

  • Mfr # CHMD x VL28 70 x MORT-CE-18ga

  • Zoro # G9882826


product price:  $858.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMD x VL28 70 x MORT-CE-18ga
Zoro #
G9882826
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Thickness
1 3/4 in
Dimension C
72 5/8 in
Window Height
11 in
Dimension E
38 7/16 in
Dimension B
39 5/8 in
Window Width
11 in
Dimension a
6 5/8 in
Door Height
84 in
Door Width
32 in
Top Hinge to Door Top Height
6 5/8 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
72 5/8 in
Middle Hinge to Door Top Height
39 5/8 in

Details

Item
Vision Light Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Material
18-gauge
Fire Rating
90 min
Includes
Doors Without Glass
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Agency Compliance
1 1/2 Hours Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Window Style
Square
Door Metal Material Gauge
18 ga
Door Material
Steel
Glass Insert Included
No Glass Insert Included
Includes Louver
No Louver Included
Number of Doors
1
Standards
UL
Hinge Placement Type
1
Door Hand Orientation
Non-Handed

Description

Vision Light Steel Door, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In., 38-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products