Half Glass Steel Door, 84 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 1

  • Mfr # CHMD x HG26 70 x CYL-CE-18ga

  • Zoro # G9882844


product price:  $1,199.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD x HG26 70 x CYL-CE-18ga
Zoro #
G9882844
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
30 in
Thickness
1 3/4 in
Dimension B
39 5/8 in
Window Width
21 in
Window Height
29 in
Dimension C
72 5/8 in
Dimension a
6 5/8 in
Door Height
84 in
Top Hinge to Door Top Height
6 5/8 in
Middle Hinge to Door Top Height
39 5/8 in
Door Width
30 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
72 5/8 in

Details

Item
Half Glass Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
45 min
Includes
Doors Without Glass
Agency Compliance
3/4 Hour Fire Rating, UL
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Number of Doors
1
Door Metal Material Gauge
18 ga
Standards
UL
Glass Insert Included
No Glass Insert Included
Window Style
Rectangle
Includes Louver
No Louver Included
Door Hand Orientation
Non-Handed
Hinge Placement Type
1

Description

Half Glass Steel Door, Door Type 1, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Window Height 29 In., Window Width 21 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.