Security Double Doors, LHR, 80 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2

  • Mfr # CHMDD 80 68-LHR-CYL-CU

  • Zoro # G9882975


product price:  $2,085.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Double Door
Door Type
2
Lock Type
Cylindrical
Hand
LHR
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMDD 80 68-LHR-CYL-CU
Zoro #
G9882975
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
96 in
Thickness
1 3/4 in
Dimension C
65 3/8 in
Dimension B
35 1/8 in
Door Width
80 in
Bottom Hinge to Door Top Height
65 3/8 in
Door Height
80 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
35 1/8 in
Top Hinge to Door Top Height
6 5/8 in

Details

Item
Security Double Doors
Door Design
Double Door
Door Type
2
Lock Type
Cylindrical
Hand
LHR
Material
18-gauge steel
Fire Rating
180 min
Agency Compliance
3 Hours Fire Rating, UL
Thermal Insulation U-Factor
0.41 W/mK
For Use With
3TGE8, 3TGF1
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
2
Door Material
Steel
Includes Louver
No Louver Included
Hinge Placement Type
2
Door Metal Material Gauge
18 ga
Compatible with Brand
CECO
Standards
UL
Door Hand Orientation
Left Hand Reverse
Compatible with Manufacturer Model Number
CHMDDFR 80 68-DW-CU, CHMDDFR 80 68-MS-CU
Compatible Manufacturer Part Number
CHMDDFR 80 68-DW-CU, CHMDDFR 80 68-MS-CU
Compatible with Mfr. Model No.
CHMDDFR 80 68-DW-CU, CHMDDFR 80 68-MS-CU
For Use with Mfr Model Number
CHMDDFR 80 68-DW-CU, CHMDDFR 80 68-MS-CU
Compatible Manufacturer Model Number
CHMDDFR 80 68-DW-CU, CHMDDFR 80 68-MS-CU
For Use With Mfr. Model Number
CHMDDFR 80 68-DW-CU, CHMDDFR 80 68-MS-CU
Compatible with Manufacturer Model No.
CHMDDFR 80 68-DW-CU, CHMDDFR 80 68-MS-CU
Compatible Pump Manufacturer Part Number
CHMDDFR 80 68-DW-CU, CHMDDFR 80 68-MS-CU
Compatible Mfr. Model Number
CHMDDFR 80 68-DW-CU, CHMDDFR 80 68-MS-CU

Description

Security Double Doors, Door Type 2, Lock Type Cylindrical, Material 18-gauge steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 96 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGE8, 3TGF1, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.