Security Double Doors, LHR, 80 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 1

  • Mfr # CHMDD 80 68-LHR-CYL-CE

  • Zoro # G9883011


product price:  $2,114.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Double Door
Door Type
1
Lock Type
Cylindrical
Hand
LHR
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMDD 80 68-LHR-CYL-CE
Zoro #
G9883011
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
96 in
Thickness
1 3/4 in
Dimension C
68 5/8 in
Dimension B
37 5/8 in
Bottom Hinge to Door Top Height
68 5/8 in
Middle Hinge to Door Top Height
37 5/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Height
80 in
Door Thickness
1 3/4 in
Door Width
80 in

Details

Item
Security Double Doors
Door Design
Double Door
Door Type
1
Lock Type
Cylindrical
Hand
LHR
Material
18-gauge steel
Fire Rating
180 min
Agency Compliance
3 Hours Fire Rating, UL
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
For Use With
3TGD9, 3TGE2
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Hand Orientation
Left Hand Reverse
Door Material
Steel
Includes Louver
No Louver Included
Standards
UL
Door Metal Material Gauge
18 ga
Compatible with Manufacturer Model Number
CHMDDFR 80 68-DW-CE, CHMDDFR 80 68-MS-CE
Hinge Placement Type
1
Compatible with Brand
CECO
Number of Doors
2
Compatible Manufacturer Part Number
CHMDDFR 80 68-DW-CE, CHMDDFR 80 68-MS-CE
Compatible with Mfr. Model No.
CHMDDFR 80 68-DW-CE, CHMDDFR 80 68-MS-CE
For Use with Mfr Model Number
CHMDDFR 80 68-DW-CE, CHMDDFR 80 68-MS-CE
Compatible Manufacturer Model Number
CHMDDFR 80 68-DW-CE, CHMDDFR 80 68-MS-CE
For Use With Mfr. Model Number
CHMDDFR 80 68-DW-CE, CHMDDFR 80 68-MS-CE
Compatible with Manufacturer Model No.
CHMDDFR 80 68-DW-CE, CHMDDFR 80 68-MS-CE
Compatible Pump Manufacturer Part Number
CHMDDFR 80 68-DW-CE, CHMDDFR 80 68-MS-CE
Compatible Mfr. Model Number
CHMDDFR 80 68-DW-CE, CHMDDFR 80 68-MS-CE

Description

Security Double Doors, Door Type 1, Lock Type Cylindrical, Material 18-gauge steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 96 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGD9, 3TGE2, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.