Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3

  • Mfr # CHMDD 50 70-RHR-CYL-ST

  • Zoro # G9883027


product price:  $1,980.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
RHR
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMDD 50 70-RHR-CYL-ST
Zoro #
G9883027
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
60 in
Thickness
1 3/4 in
Dimension C
71 1/4 in
Dimension B
39 5/16 in
Bottom Hinge to Door Top Height
71 1/4 in
Door Width
60 in
Top Hinge to Door Top Height
7 3/8 in
Door Thickness
1 3/4 in
Door Height
84 in
Middle Hinge to Door Top Height
39 3/8 in

Details

Item
Security Double Doors
Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
RHR
Material
18-gauge steel
Fire Rating
180 min
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
3 Hours Fire Rating, UL
For Use With
3TGD2, 3TGD4
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Door Hand Orientation
Right Hand Reverse
Compatible with Manufacturer Model Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
Compatible with Brand
CECO
Door Metal Material Gauge
18 ga
Includes Louver
No Louver Included
Number of Doors
2
Hinge Placement Type
3
Standards
UL
Compatible Manufacturer Part Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
Compatible with Mfr. Model No.
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
For Use with Mfr Model Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
Compatible Manufacturer Model Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
For Use With Mfr. Model Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
Compatible with Manufacturer Model No.
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
Compatible Pump Manufacturer Part Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
Compatible Mfr. Model Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST

Description

Security Double Doors, Door Type 3, Lock Type Cylindrical, Material 18-gauge steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 60 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGD2, 3TGD4, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products