Security Double Doors, LHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3

  • Mfr # CHMDD 50 70-LHR-CYL-ST

  • Zoro # G9883036


product price:  $1,990.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
LHR
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMDD 50 70-LHR-CYL-ST
Zoro #
G9883036
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
60 in
Thickness
1 3/4 in
Dimension B
39 5/16 in
Dimension C
71 1/4 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
71 1/4 in
Top Hinge to Door Top Height
7 3/8 in
Door Width
60 in
Door Height
84 in
Middle Hinge to Door Top Height
39 3/8 in

Details

Item
Security Double Doors
Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
LHR
Material
18-gauge steel
Fire Rating
180 min
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
For Use With
3TGD2, 3TGD4
Agency Compliance
3 Hours Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Manufacturer Model Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
Hinge Placement Type
3
Door Hand Orientation
Left Hand Reverse
Number of Doors
2
Door Metal Material Gauge
18 ga
Includes Louver
No Louver Included
Compatible with Brand
CECO
Standards
UL
Door Material
Steel
Compatible Manufacturer Part Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
Compatible with Mfr. Model No.
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
For Use with Mfr Model Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
Compatible Manufacturer Model Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
For Use With Mfr. Model Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
Compatible with Manufacturer Model No.
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
Compatible Pump Manufacturer Part Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST
Compatible Mfr. Model Number
CHMDDFR 50 70-DW-ST, CHMDDFR 50 70-MS-ST

Description

Security Double Doors, Door Type 3, Lock Type Cylindrical, Material 18-gauge steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 60 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGD2, 3TGD4, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products