Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins

  • Mfr # JC-171-95

  • Zoro # G9883824


product price: $1,843.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
171
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC-171-95
Zoro #
G9883824
UPC #
714334010191
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(13) 15 in, (24) 11 in, (6) 15 in, (64) 5 in, (64) 7 in
Bin Height
(13) 7 in, (24) 5 in, (6) 7 in, (64) 3 in
Bin Width
(13) 8 in, (24) 6 in, (6) 16 in, (64) 4 in
Height of Cabinet
78 in
Leg Height
6 in
Width of Cabinet
48 in
Depth of Cabinet
24 in
Small Door Bin H x W x D
(64) 3" x 4" x 5" and (64) 3" x 4" x 7"
Large Cabinet Bin H x W x D
(24) 5" x 6" x 11" and (13) 7" x 8" x 15" and (6) 7" x 16" x 15"
Bin HxWxD
(13) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
171
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Method of Construction
Welded
Total Number of Shelves
0
Total Number of Door Bins
128
Number of Cabinet Shelves
0
Assembled/Unassembled
Assembled
Finish - Cabinets
Powder Coated
Bin Material
Polypropylene
Cabinet Handle Style
Swing
Item - Bin Cabinets
Bin Cabinet
Door Type
Flush
Mobile/Stationary
Stationary
Material - Cabinets
Steel
Total Number of Bins
171
Bins per Door
128
Bin Cabinet Style
Louvered Panel
Cabinet Strength Rating
Heavy Duty
Locking Points
3 Points
Wall Mounted/Stand Alone
Stand Alone
Gauge
14
Material
Welded Steel
Bin Color
Yellow
Includes
3 Point Locking Handle and 2 Keys
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Bin Cabinet Door Style
Louvered Panel
Bins per Cabinet
43
Number of Door Shelves
0
Total Number of Drawers
0
Finish
Powder Coated
Lock Type
3 Pt. Keyed
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Number of Door Bins
128
Mobility
Stationary
Bin Louvered Panel Location
Door
Base Type
Legs
Door Locking Points
3
Cabinet Material
Steel
Includes Keys
Yes
Cabinet Storage Components
Bins
Number of Cabinet Bins
43
Frame Assembled
Assembled
Number of Keys
2

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (13) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 171, Number of Cabinet Bins 43, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.