Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins

  • Mfr # 3501-BDLP-102-3S-95

  • Zoro # G9883912


product price: $1,624.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501-BDLP-102-3S-95
Zoro #
G9883912
UPC #
714334010641
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(48) 5 in, (48) 7 in, (6) 15 in
Bin Height
(48) 3 in, (6) 7 in
Bin Width
(48) 4 in, (6) 16 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
36 in x 18 in
Small Door Bin H x W x D
(48) 3" X 4" X 5", (48) 3" x 4" x 7"
Large Cabinet Bin H x W x D
7" x 16" x 15"
Height of Cabinet
72 in
Shelf Depth
16 3/8 in
Shelf Width
35 3/4 in
Panel Material Thickness
14 ga
Bin HxWxD
(48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in
Shelf WxD
35 3/4 in x 16 3/8 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
102
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Total Number of Shelves
3
Cabinet Handle Style
Swing
Cabinet Locking Mechanism
Keyed
Bin Cabinet Style
Louvered Panel/Shelving
Bin Material
Polypropylene
Total Number of Drawers
0
Door Type
Flush
Cabinet Shelf Capacity
1,250 lb
Assembled/Unassembled
Assembled
Locking Cabinet
Yes
Finish
Powder Coated
Includes
3 Point Locking Handle, 2 Keys and 3 Adjustable Shelves
Material - Cabinets
Steel
Cabinet Strength Rating
Heavy Duty
Cabinet Type
Bin cabinet
Bin Color
Yellow
Total Number of Bins
102
Method of Construction
Welded
Locking Points
3 Points
Item - Bin Cabinets
Bin Cabinet
Finish - Cabinets
Powder Coated
Number of Door Shelves
0
Material
Welded Steel
Mobile/Stationary
Stationary
Wall Mounted/Stand Alone
Stand Alone
Gauge
14
Bin Cabinet Door Style
Louvered Panel
Bins per Cabinet
6
Bins per Door
96
Number of Cabinet Shelves
3
Total Number of Door Bins
96
Lock Type
3 Pt. Keyed
Cabinet Color
Gray
Cabinet Material
Steel
Shelf Adjustment Increments
4 in
Number of Keys
2
Cabinet Finish
Powder Coated
Mobility
Stationary
Number of Cabinet Bins
6
Includes Keys
Yes
Base Type
Frame
Cabinet Storage Components
Bins, Shelves
Door Locking Points
3
Number of Door Bins
96
Bin Louvered Panel Location
Door
Frame Assembled
Assembled
Load Capacity per Shelf
1,250 lb
Shelf Adjustability
(3) Adjustable

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 102, Number of Cabinet Bins 6, Number of Door Bins 96, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.