Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 14 Bins

  • Mfr # 3602-BLP-14-2S-95

  • Zoro # G9883964


product price: $1,123.84
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602-BLP-14-2S-95
Zoro #
G9883964
UPC #
714334010863
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
(12) 15 in, (2) 15 in
Bin Height
(12) 7 in, (2) 7 in
Bin Width
(12) 8 in, (2) 16 in
Height of Cabinet
72 in
Depth of Cabinet
18 in
Large Cabinet Bin H x W x D
(12) 7" x 8" x 15" and (2) 7" x 8" x 15"
Width of Cabinet
36 in
Cabinet Shelf W x D
36 in x 18 in
Panel Material Thickness
14 ga
Shelf Depth
16 3/8 in
Shelf WxD
35 3/4 in x 16 3/8 in
Shelf Width
35 3/4 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
14
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Total Number of Drawers
0
Assembled/Unassembled
Assembled
Locking Cabinet
Yes
Bin Color
Yellow
Gauge
14
Finish - Cabinets
Powder Coated
Total Number of Shelves
2
Includes
3 Point Locking Handle, 2 Keys and 2 Adjustable Shelves
Wall Mounted/Stand Alone
Stand Alone
Finish
Powder Coated
Bins per Door
0
Door Type
Solid
Bin Material
Polypropylene
Cabinet Shelf Capacity
1,250 lb
Material - Cabinets
Steel
Cabinet Type
Bin cabinet
Material
Welded Steel
Locking Points
3 Points
Bin Cabinet Style
Louvered Panel/Shelving
Bin Cabinet Door Style
Standard
Total Number of Door Bins
0
Cabinet Strength Rating
Heavy Duty
Bins per Cabinet
14
Number of Door Shelves
0
Cabinet Handle Style
Swing
Mobile/Stationary
Stationary
Total Number of Bins
14
Item - Bin Cabinets
Bin Cabinet
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
2
Method of Construction
Welded
Lock Type
3 Pt. Keyed
Cabinet Color
Gray
Number of Cabinet Bins
14
Frame Assembled
Assembled
Mobility
Stationary
Base Type
Frame
Cabinet Finish
Powder Coated
Door Locking Points
3
Number of Keys
2
Includes Keys
Yes
Cabinet Storage Components
Bins, Shelves
Shelf Adjustability
(2) Adjustable
Bin Louvered Panel Location
Door
Shelf Adjustment Increments
4 in
Load Capacity per Shelf
1,250 lb
Number of Door Bins
0
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 14, Number of Cabinet Bins 14, Number of Door Bins 0, Number of Shelves 2, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.