4-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray

  • Mfr # VK1DW 8'x8' 4-Wall

  • Zoro # G9884576


product price:  $5,830.99
/ea
Item requires special delivery charges. A $1,045.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft
Width
8 ft
Depth
8 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1DW 8'x8' 4-Wall
Zoro #
G9884576
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
8 ft
Depth
8 ft
Width Size
8 ft.
Wall Thickness
2 7/8 in
Interior Depth
7.8 ft
Door Material Thickness
20 ga
Light Fixture Length
48 in
Nominal Exterior Width
8 ft
Light Fixture Width
48 in
Nominal Exterior Depth
8 ft
Nominal Exterior Height
8 ft
Light Fixture Depth
24 in
Interior Width
7.8 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Sound Transmission Coefficient
STC 33
Insulation
R-9
Lights
1
Assembled/Unassembled
Unassembled
Frame Material
Aluminum
Includes
1 Light, 2 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Frame Color
Clear Satin
Outlets
2
Circuit Breaker Amperage
20 A
Number of Light Fixtures
1
Exterior Color
Gray
Includes Lockset
Yes
Light Bulbs Required
(1) 40 W LED
Insulation Rating
R-9
Lighting Technology
LED
Includes Ceiling
Yes
Wall Material
Vinyl-Covered Drywall
Number of Electrical Outlets
2
Roof Material
Steel
Lock Type
Keyed
Interior Area
60 sq ft
Door Opening Type
Hinged
Product Type
Modular In-Plant Office
Includes Circuit Breaker Panel
Yes
Pre-Wired
No
Interior Color
Gray
Door Material
Steel
Assembled
Unassembled
Includes Door Window Vision Lite
Yes
Number of Electrical Switches
1
Number of Walls
4
Number of Doors
1
Electrical Outlet Voltage
110 V AC
Ceiling Type
Acoustical Ceiling System

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 8 ft, Width 8 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 33

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products