Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3

  • Mfr # CHMD x NL30 70 x CYL-ST-16ga

  • Zoro # G9884856


product price:  $985.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD x NL30 70 x CYL-ST-16ga
Zoro #
G9884856
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
39 5/16 in
Dimension C
71 1/4 in
Window Height
26 in
Window Width
5 in
Dimension a
7 3/8 in
Bottom Hinge to Door Top Height
71 1/4 in
Top Hinge to Door Top Height
7 3/8 in
Door Width
36 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
39 3/8 in
Door Height
84 in

Details

Item
Narrow Light Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
90 min
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Includes
Doors Without Glass
Agency Compliance
1 1/2 Hours Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
3
Number of Doors
1
Door Material
Steel
Door Hand Orientation
Non-Handed
Door Metal Material Gauge
16 ga
Standards
UL
Window Style
Rectangle
Glass Insert Included
No Glass Insert Included
Includes Louver
No Louver Included

Description

Narrow Light Steel Door, Door Type 3, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.