Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2

  • Mfr # CHMD x HG30 68 x CY-CU-16ga

  • Zoro # G9884935


product price:  $1,100.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD x HG30 68 x CY-CU-16ga
Zoro #
G9884935
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
35 1/8 in
Dimension C
65 3/8 in
Window Height
29 in
Window Width
23 in
Dimension a
4 7/8 in
Bottom Hinge to Door Top Height
65 3/8 in
Door Thickness
1 3/4 in
Door Width
36 in
Top Hinge to Door Top Height
4 7/8 in
Door Height
80 in
Middle Hinge to Door Top Height
35 1/8 in

Details

Item
Half Glass Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
45 min
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Includes
Doors Without Glass
Agency Compliance
3/4 Hour Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Louver
No Louver Included
Window Style
Half Door
Door Metal Material Gauge
16 ga
Door Material
Steel
Hinge Placement Type
2
Standards
UL
Number of Doors
1
Door Hand Orientation
Non-Handed
Glass Insert Included
No Glass Insert Included

Description

Half Glass Steel Door, Door Type 2, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.