4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray

  • Mfr # FAB88WHVAC

  • Zoro # G9885951


product price:  $15,781.99
/ea
Item requires special delivery charges. A $1,690.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 1/2 ft
Width
8 ft
Depth
8 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAB88WHVAC
Zoro #
G9885951
UPC #
-
Country of Origin
United States

Dimensions

Height
8 1/2 ft
Width
8 ft
Depth
8 ft
Width Size
8 ft.
Interior Depth
8 ft
Nominal Exterior Depth
8 ft
Light Fixture Width
48 in
Light Fixture Length
48 in
Door Material Thickness
20 ga
Nominal Exterior Height
8 ft
Interior Width
8 ft
Light Fixture Depth
24 in
Nominal Exterior Width
8 ft
Wall Thickness
2 7/8 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Outlets
2
Lights
1
Includes
Door, Windows, HVAC Unit
Assembled/Unassembled
Assembled
Frame Material
Aluminum
Frame Color
Clear Satin
Sound Transmission Coefficient
STC 25
Insulation
R-12
Ceiling Type
Acoustical Ceiling System
Number of Electrical Outlets
2
Door Opening Type
Hinged
Includes Circuit Breaker Panel
Yes
Lighting Technology
LED
Lock Type
Keyed
Door Material
Aluminum
Light Bulbs Required
(1) 40 W LED
Number of Electrical Switches
1
Number of Light Fixtures
1
Includes Lockset
Yes
Number of Doors
1
Circuit Breaker Amperage
20 A
Exterior Color
Gray
Includes Door Window Vision Lite
Yes
Number of Walls
4
Number of Windows
5
Wall Material
Vinyl-Covered Drywall
Interior Color
Gray
Insulation Rating
R-12
Assembled
Assembled
Product Type
Modular In-Plant Office
Electrical Outlet Voltage
110 V AC
Roof Material
Steel
Interior Area
65 sq ft
Includes Ceiling
Yes
Pre-Wired
Yes

Description

Modular In-Plant Office, 4-Wall, Assembled, Depth 8 ft, Width 8 ft, Height 8 1/2 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 25, Includes (5) Windows, HVAC Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.