Corrosion Inhibitor, Dry Lubricant Film, 54 gal, Drum, 120 Degrees F Max Op Temp
Mfr # NOCORE6-54G
Zoro # G9886642
product price:Â $2,452.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Lubricant Container
Drum
Max. Operating Temp.
120 Degrees F
NSF Rating
Not Rated
Lubricant Film
Dry
Outdoor Life Expectancy
Short
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NOCORE6-54G
Zoro #
G9886642
UPC #
064123804235
Country of Origin
United States
Details
Item
Corrosion Inhibitor
Lubricant Container
Drum
Max. Operating Temp.
120 Degrees F
NSF Rating
Not Rated
Lubricant Film
Dry
Outdoor Life Expectancy
Short
Indoor Life Expectancy
Short
Removability
Light
Series
5SY4
VOC Content
133 g/L
Net Weight
415 lb
Flash Point
300.02 Degrees F
Primary Chemical Base
Petroleum Oil
Specific Gravity
0.92
Application
Hinges, Mechanical Chains, Springs, Cables, Rollup Doors, Sliding Tracks, Pivots, Cams and Pulleys, Threaded Parts, Conveyor Rollers, Wheels, Windows, Locks and Latches, Hitches, Winches, Ramps, Gates, Tools & Table Saws
Chemical Base
Water
Lubricant Color
Brown
Description
Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Short Indoor Life Expectancy, Short Outdoor Life Expectancy, Light Removability, Min. Operating Temp. 70 Degrees F, Max. Operating Temp. 120 Degrees F, Lubricant Container Drum, Container Size 54 gal, NOCOR E6, Chemical Base Water, Specific Gravity 0.92, VOC Content 133 g/L, Flash Point 300.02 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.