Tape, 260 Nat 3"X450 Ft. Central, PK10

  • Mfr # 260

  • Zoro # G9887737


product price:  $172.99
/pk 10, $17.30/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
7 mil
Tape Width
3"
Tape Length
450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260
Zoro #
G9887737
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Tape Width
3"
Tape Length
450"
Outside Length
450
Width
3
Outside Width
3
Tape Roll Diameter
7.56 in
Metric Tape Length
137.16 m
Metric Tape Width
76.2 mm
Imperial Tape Width
3 in
Imperial Tape Length
450 ft

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Tape Paper Weight
3.28 lbs.
Tape Tensile Strength
83 lb/in
Type
Water Activated Tape
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg.
Max. Tape Performance Temp.
Not Rated
Color
NATURAL
Series
260
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 83 lb/in, Tape Thickness 7 mil, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Metric Tape Length 137.16 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 260, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.56 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.