Cable Protector, 1-7/8 in H, 36 in L, 19-3/4 in W, 5 Channel, Polyurethane, Black

  • Mfr # GD5X125-B/B

  • Zoro # G9888853


product price:  $336.59
/ea
Free Shipping & Returns

Key Features

Height
1-7/8 in
Width
19-3/4 in
Load Capacity
21,000 lb/Axle
Number of Channels
5
Max. Cable Dia.
1-13/40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GD5X125-B/B
Zoro #
G9888853
UPC #
-
Country of Origin
United States

Dimensions

Height
1-7/8 in
Length
36 in
Width
19-3/4 in
Max. Cable Dia.
1-13/40 in

Details

Item
Cable Protector
Load Capacity
21,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Black

Description

For those applications that do not require extreme heavy duty protection and are price sensitive, the Guard Dog Cable Protector is a great product. It's made of durable polyurethane, meets NEC requirements, and has a load capacity of 21,000 lbs per axle. This cover will work for applications such as concerts, schools and parking lots.
Connector type: Dog Bone
Dimensions(HxWxL): 1.875" x 19.75" x 36"
Channels: 5(1.339" sides, 1.705" center)
Weight: 21lbs
Color: Black Lid/Black Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.