This item is Discontinued.

Weg 3-Phase General Purpose Motor, 7-1/2 HP, 213T Frame, 208-230/460 Voltage, 1770 Nameplate RPM 00718EG3EL213T-W22

3-Phase General Purpose Motor, 7-1/2 HP, 213T Frame, 208-230/460 Voltage, 1770 Nameplate RPM (Discontinued)

  • Mfr # 00718EG3EL213T-W22
  • Zoro # G9889135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00718EG3EL213T-W22
Zoro #
G9889135
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
16 1/8 in
Overall Length
19 1/2 in
Manufacturers Warranty Length
3 yr
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
7-1/2
RPM Range
1701-1800
Voltage
208-230/460
Frame
213T
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1770
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL, CSA, CE, NOM, NEMA Class 1, Div 2, Groups B, C & D
Full Load Amps
17.9-17.9/8.9
Nominal Efficiency
93.0%
Motor Bearings
Ball
RPM Group
1701-1800
Frame Material
Cast Iron
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Footnotes
20:1 CT & 1000:1 VT
Phase
Three
Duty
Continuous
Hz
60/50
NEMA Design
A

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 7-1/2 HP, Nameplate RPM 1770, Voltage 208-230/460, Full Load Amps 17.9-17.9/8.9, 213T Frame, Hz 60/50, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.