Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20"

  • Mfr # MM-2D-2448-HDFL

  • Zoro # G9889275


product price:  $1,370.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Welded Steel
Overall Height
43 in
Load Capacity
3600 lb
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MM-2D-2448-HDFL
Zoro #
G9889275
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Caster Dia.
6"
Door Cabinet Depth
22-1/2"
Drawer Width
26 in
Drawer Depth
20 in
Overall Length
53 in
Door Cabinet Width
45"
Overall Width
24 in
Door Cabinet Height
21-1/2"
Drawer Height
6 in

Details

Item
Mobile Workbench Cabinet
Color
Gray
Material
Welded Steel
Load Capacity
3600 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Floor Lock
Number of Drawers
1
Handle
Tubular
Drawer Load Rating
250 lb
Number of Shelves
1
Gauge
12
Number of Doors
2
Caster Material
Polyurethane
Includes
Non-Slip Vinyl Top Surface

Description

Mobile Workbench Cabinet, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.