Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Soundbar System, Black Enclosure, 120dB HW-K850

Soundbar System, Black Enclosure, 120dB (Discontinued)

  • Mfr # HW-K850
  • Zoro # G9894669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-K850
Zoro #
G9894669
UPC #
887276168364
Country of Origin
Mexico

Dimensions

Overall Height (In.)
32-13/64
Overall Width (In.)
47-21/32
Overall Length (In.)
5-11/64
Woofer Dia. (In.)
10
Tweeter Dia. (In.)
3

Details

Item
Soundbar System
Enclosure Color
Black
Max. Wattage
329
Sensitivity (dB)
120
Woofer Composition
Aluminum
Tweeter Composition
Metal
Includes
Wireless Subwoofer
Enclosure Material
Plastic
Standards
ENERGY STAR Certified
Frequency Response
85Hz to 20kHz
Weight (Lbs.)
14.8
Green Certification or Other Recognition
ENERGY STAR
Indoor/Outdoor
Indoor
Impedance (Ohms)
4
Type
Wireless

Description

Soundbar System, Wireless, Overall Height (In.) 32-13/64, Overall Width (In.) 47-21/32, Overall Length (In.) 5-11/64, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 3, Tweeter Composition Metal, Woofer Dia. (In.) 10, Woofer Composition Aluminum, Max. Wattage 162, Sensitivity (dB) 120, Impedance (Ohms) 4, Frequency Response 85Hz to 20kHz, Weight (Lbs.) 14.8, Includes Wireless Subwoofer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.