Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Soundbar System, Black Enclosure, 120dB HW-M450

Soundbar System, Black Enclosure, 120dB (Discontinued)

  • Mfr # HW-M450
  • Zoro # G9894775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-M450
Zoro #
G9894775
UPC #
887276199122
Country of Origin
Japan

Dimensions

Tweeter Dia. (In.)
3
Overall Height (In.)
2-1/8
Overall Width (In.)
35-49/64
Overall Length (In.)
2-25/32
Woofer Dia. (In.)
10

Details

Item
Soundbar System
Enclosure Color
Black
Max. Wattage
160
Sensitivity (dB)
120
Woofer Composition
Aluminum
Tweeter Composition
Metal
Includes
Wireless Subwoofer
Enclosure Material
Plastic
Standards
ENERGY STAR Certified
Type
Wireless
Weight (Lbs.)
4.4
Impedance (Ohms)
6
Indoor/Outdoor
Indoor
Frequency Response
85Hz to 20kHz
Green Certification or Other Recognition
ENERGY STAR

Description

Soundbar System, Wireless, Overall Height (In.) 2-1/8, Overall Width (In.) 35-49/64, Overall Length (In.) 2-25/32, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 3, Tweeter Composition Metal, Woofer Dia. (In.) 10, Woofer Composition Aluminum, Max. Wattage 160, Sensitivity (dB) 120, Impedance (Ohms) 6, Frequency Response 85Hz to 20kHz, Weight (Lbs.) 4.4, Includes Wireless Subwoofer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.