Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Standard HDTV, Commercial, LED Flat Screen UN75MU8000F

Standard HDTV, Commercial, LED Flat Screen (Discontinued)

  • Mfr # UN75MU8000F
  • Zoro # G9894836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN75MU8000F
Zoro #
G9894836
UPC #
887276200675
Country of Origin
Mexico

Dimensions

Height
38 13/64 in
Width
66 7/64 in
Depth
2 5/16 in
HDTV Screen Size
75 in

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
4
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
0
Max. Resolution
3840 x 2160
Series
MU8000F
Vertical Resolution
2160p
Digital Cable Ready
No
Contrast Ratio
5000:1
Green Certification or Other Recognition
ENERGY STAR
Multifunction
Yes
HDTV Resolution
2160 (4K)
Simulated Surround
No
VESA Pattern
400x400
Pro:Idiom ™
Yes
S-Video Inputs
0
Item
Standard HDTV
Language Options
English/French/Spanish
Sleep/Alarm Timer
Yes
PC Inputs
0
Pro:Idiom(TM)
Yes
Media Card Slot
No
V-Chip
Yes
Energy Star Compliant
Yes
Component Video Inputs
0
Includes
Remote, Battery, Power Cable
Watts/Channel
40
USB Slot
3
Weight Capacity
84 lb
HDTV Display Type
LED
Sound Leveler
Yes
HDTV Application
Consumer

Description

Standard HDTV, Screen Refresh Rate 120 Hz, VESA Pattern 400x400, Contrast Ratio 5000:1, Includes Remote, Battery, Power Cable, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.