This item is Discontinued.

Samsung HDTV, Commercial, LED Curved Screen QN75Q8CAMF

HDTV, Commercial, LED Curved Screen (Discontinued)

  • Mfr # QN75Q8CAMF
  • Zoro # G9894879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN75Q8CAMF
Zoro #
G9894879
UPC #
887276197388
Country of Origin
Mexico

Dimensions

Height
37 13/16 in
Width
65 1/2 in
Depth
5 7/64 in
HDTV Screen Size
75 in

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
4
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
4
Screen Refresh Rate
240 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
0
Max. Resolution
3840 x 2160
Series
Q8CAMF
Simulated Surround
No
Weight Capacity
138.9 lb
Pro:Idiom(TM)
Yes
S-Video Inputs
0
Vertical Resolution
2160p
Green Certification or Other Recognition
ENERGY STAR
Sleep/Alarm Timer
Yes
Item
Standard HDTV
Pro:Idiom ™
Yes
HDTV Resolution
2160 (4K)
Language Options
English/French/Spanish
Multifunction
Yes
Sound Leveler
Yes
Includes
Remote, Battery, Power Cable
Contrast Ratio
5000:1
Component Video Inputs
0
Digital Cable Ready
No
Watts/Channel
40
PC Inputs
0
Energy Star Compliant
Yes
USB Slot
3
HDTV Application
Consumer
Media Card Slot
No
HDTV Display Type
LED
VESA Pattern
400x400
V-Chip
Yes

Description

Standard HDTV, Screen Refresh Rate 240 Hz, VESA Pattern 400x400, Contrast Ratio 5000:1, Includes Remote, Battery, Power Cable, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.