Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell Wildlife Camera, Outdoor, Fixed, 1.5VDC 119599C2

Wildlife Camera, Outdoor, Fixed, 1.5VDC (Discontinued)

  • Mfr # 119599C2
  • Zoro # G9895125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119599C2
Zoro #
G9895125
UPC #
029757195999
Country of Origin
Unknown

Dimensions

Height (In.)
10-3/4
Length (In.)
3-1/2
Width (In.)
6-1/2
Focal Length (mm)
7.6mm

Details

Item
Wildlife Camera
For Use With
Security Case and Mounting Bracket
Includes
Mounting Strap
Lens
Fixed
Line Resolution
14 MP
Power Consumption
3.7W
Scanning
2:1 interlace
Mount
Surface
Pixels
1280 x 720
Camera Body Color
Black
Type
Outdoor
Luminance Factor
0 lux
Display
Color
Power Supply
Included
Voltage
1.5V DC
Detection Range
0 to 65 ft
Min. Light Level (Lux)
0
Day/Night Capable
Day/Night
Illumination
No
Exposure Conditions
-5 Degrees to 140 Degrees F
Features
Wireless Connectivity
Indoor/Outdoor
Outdoor

Description

Wildlife Camera, Features Wireless Connectivity, For Use With Security Case and Mounting Bracket, Includes Mounting Strap, Pixels 1280 x 720

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.