This item is Discontinued.

Canon Inkjet Printer, 14-45/64" W 1367C002

Inkjet Printer, 14-45/64" W (Discontinued)

  • Mfr # 1367C002
  • Zoro # G9895256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1367C002
Zoro #
G9895256
UPC #
013803275674
Country of Origin
Thailand

Dimensions

Max. Paper Size
8 1/2 in x 11 45/64 in
Height
5 in
Width
14 45/64 in
Depth
12 1/2 in

Details

Item
Inkjet Printer
Printer Output
Color
Print Speed (Black)
12.6 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Android(R), Mac(R) iOS(R), OS X 10.7, 10.8, 10.9, Linux(R) 9.4, 9.5, Debian 5.0, 5.0.1, 5.0.2, 5.0.3, Fedora 9, 10, 11, 12 , Red Hat Enterprise Linux 5.0, SUSE Linux 10.3, 11.0, 11, 11.1, 11.2, Ubuntu 8.04, 8.04.1, 8.04.2, 8.10, 9.04, 9.10, 10.04, UNIX(R) HP-UX 11, Sun Microsystems Solaris(TM) 8, 9, Windows(R) XP, Vista(TM), 7, 8 , 8.1
Connector/Port/Interface
USB, WiFi, Memory Card
LCD Display
Yes
Print Resolution (Color)
1200 x 1200 dpi
Print Speed (Color)
9 ppm
Monthly Duty Cycle
100,000
Network Types
Ethernet, USB, WiFi
Features
Wireless, Auto Exposure Copy, Borderless Copy, Document Removal Reminder, Fade Restoration, Fit to Page, Preset Copy Ratios, Black Printer
Paper Tray Capacity
100
Network Capable
Yes
Network Ready
Yes

Description

Inkjet Printer, Color, Print Speed (Black) 12.6 ppm, Print Speed (Color) 9 ppm, Print Resolution (Black) 1200 x 1200 dpi, Print Resolution (Color) 1200 x 1200 dpi, Max. Paper Size 8 1/2 in x 11 45/64 in, LCD Display Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.