High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H, 2 C, Wall Mount, 24VAC

  • Mfr # T9100

  • Zoro # G9895448


product price:  $416.65
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9100
Zoro #
G9895448
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/64"
Width
5 13/64"
Display Size
7.95 sq in
Depth
1 3/32 in
Overall Height
4 in
Overall Depth
1 7/16 in
Overall Width
5 3/16 in

Details

Item
High-Resolution Color Touch Screen Digital Room Thermostat
Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Mounting Location
Wall
Color
White
Control Range
35 Degrees to 99 Degrees F
System Switching
Auto-Heat-Cool-Off
Stages Cool
2
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
No
Programs per Week
7
Humidification Control
Yes
Battery Backup
No
Automatic Changeover
Yes
For Use With
Conventional Packaged or Split Systems, Heat Pump Systems
Batteries Included
No
Temporary Temperature Hold
Yes
Filter Indicator
Yes
Temporary Program Override
Yes
Dehumidification Control
Yes
Key Pad Lockout
Yes
Temperature Limiting
Yes
Standards
File E107041, NEC Class 2, UL/cUL Listed
Terminal Designations
C, G, R, Sensor, W1/O/B, W2, W3/AUX, Y1, Y2
Agency Compliance
UL/cUL Listed, CA Title 24 JA5
Fan Switching
Auto-on
Features
Color Touch Screen, Wi-Fi, Hum/Dehum, Commercial
Programmable Fan
Yes
Temp. Settings per Day
4
WiFi Capability
Yes
Display Type
Digital
Display Color
Multicolor
Includes
SD Memory Card Input
Stages
3H/2C Conventional, 4H/2C Heat Pump
Control Type
Touch Screen
Differential Type
Adjustable
Includes Positive Off
Yes
Number of Zones
1
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux
Minimum Temperature Control
35 Degrees F
System Settings
Auto-Cool-Heat-Off
Temperature settings per day
4
Includes Batteries
No
Maximum Temperature Control
99 Degrees F
Electrical Connection Type
Hardwired
Number of Heating Stages - Conventional System
3
Operating Humidity Range
+/-10% RH from 30% to 70% RH
Compatible Software/Device
Android, Apple Homekit
Smart Connectivity
Wi-Fi Control
Thermostat Type
Low Voltage
Shape
Rectangle
Temperature Readout
Yes
Filter Change Reminder
Yes
Changeover Type
Automatic
Number of Cooling Stages - Conventional System
2
Temperature Scale
Fahrenheit/Celsius
Number of Heating Stages - Heat Pump System
4
Temperature Differential
1 Degrees F
Wireless
No
Amazon Alexa Compatible
No
Smart Capabilities
Smart Alerts
Millivolt Compatible
No
Frequency
50 Hz, 60 Hz
Application
Heat and Cool
Temperature Control Range
35 Degrees F to 99 Degrees F
Application/Stages
Heat and Cool; 3H/2C Conventional, 4H/2C Heat Pump
Mounting Direction
Horizontal
Backlit Screen
Yes
Programming Capability
7-Day
Number of Cooling Stages - Heat Pump System
2
Housing Color
White
Remote Control Functions
On/Off and Temp. Control
Fan Settings
Auto-On
Mounting Direction/Shape
Horizontal

Description

WiFi Thermostat, Heat and Cool, Automatic, Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-On, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 35 Degrees F, Maximum Temperature Control 99 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.