This item is Discontinued.

Kennedy Tool Cabinet, 29" W, 20" D 29015EKBK

Tool Cabinet, 29" W, 20" D (Discontinued)

  • Mfr # 29015EKBK
  • Zoro # G9895615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29015EKBK
Zoro #
G9895615
UPC #
-
Country of Origin
United States

Dimensions

Depth
20 in
Height
43 1/2 in
Width
29 in
Caster Size
6 in x 2 in

Details

Color
Black
Item
Tool Cabinet
Features
5S System, Lean, Organize Tools, Asset Management
Finish
Powder Coated
Number of Drawers
5
Material
Steel
Gauge
18
Locking System
Electronic Pushbutton/Prox
Storage Capacity
12,950 cu in.
Work Surface Material
MDF
Tool Storage Type Included
Rolling Cabinet
Handles
Tubular End
Number of Shelves
0
Caster Type
(2) Fixed, (2) Swivel with Lock
Drawer Capacity
120 lb., 240 lb.
Load Rating
3600 lb.
Caster Wheel Material
Phenolic
Drawer Slides
Ball Bearing
Tool Box Duty Rating
Heavy Duty
Series
eKentrol Tool Cabinet
Configuration
(2) 25 in W x 18 1/2 in D x 3 in H, (2) 25 in W x 18 1/2 in D x 6 in H, (1) 25 in W x 18 1/2 in D x 10 in H

Description

Tool Cabinet, eKentrol Tool Cabinet Series, Heavy Duty, Width 29 in, Depth 20 in, Height 43 1/2 in, Number of Drawers 5, Black, Drawer Capacity 120 lb., 240 lb., Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 12,950 cu in., Load Rating 3600 lb., Caster Size 6 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material MDF, Caster Wheel Material Phenolic, Caster Type (2) Fixed, (2) Swivel with Lock, Electronic Pushbutton/Prox, Tubular End Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.