Hex Nut, M10-1.50, Steel, Class 12, Black Oxide, 8 mm Ht, 100 PK

  • Mfr # M04190.100.0001

  • Zoro # G9898099


product price:  $40.49
/pk 100, $0.40/ea

Key Features

Material
Steel
Material Grade/Class
Class 12
Finish
Black Oxide
Hex Height
8 mm
Hex Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04190.100.0001
Zoro #
G9898099
UPC #
190735979358
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Hex Height
8 mm
Hex Width
17 mm
Dia./Thread Size
M10-1.50
Nut Height
8 mm
Width Across Flats
17 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 12
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Dimensional Standards
DIN 934
Pack Size
Small Pack
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Nut Style
Hex Nut
Fastener Finish
Plain
Nut Standards
DIN 934
Fastener Thread Direction
Right Hand
Basic Material
Steel
Material Grade
Class 12

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 12, Material Steel, Thread Size M10x1.50, Hex Width 17 mm, Hex Height 8 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.