Shelving Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, Black, 4 Shelves, 0 Drawers

  • Mfr # 825S24A-ME

  • Zoro # G9898384


product price:  $778.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
825S24A-ME
Zoro #
G9898384
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Panel Material Thickness
20 ga
Shelf Material Thickness
22 ga
Height of Cabinet
78 in
Width of Cabinet
48 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Doors
2
Includes
Shelves, Keys
Shelf Capacity
250 lbs
Series
800
Color
Black
Method of Construction
Bolted; Welded
Base Type
Frame
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Cabinet Locking Mechanism
Keyed
Number of Keys
2
For Use Indoors/Outdoors
No
Shelf Adjustability
Adjustable
Includes Keys
Yes
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Mobility
Stationary
Casters Included
No
Door Handle Type
Swing
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.