Carriage Bolt, Square Neck, M6x1.00, 16 mm L, Steel, Class 4.6, Zinc Plated, 100 PK

  • Mfr # M08250.060.0016

  • Zoro # G9899955


product price:  $20.15
/pk 100, $0.20/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M6x1.00
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
4.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M08250.060.0016
Zoro #
G9899955
UPC #
190735979952
Country of Origin
Multiple

Dimensions

Thread Size
M6x1.00
Fastener Length
16 mm
Neck Height
4.6 mm
Square Width
6.48mm
Square Height
4.60mm
Head Dia.
15.45 to 16.55mm
Head Height
3.88 mm
Minimum Neck Height
4.6 mm
Minimum Head Diameter
15.45 mm
Screw Size
M6
Minimum Thread Length
16 mm
Head Width
15.45 mm
Maximum Head Diameter
16.55 mm
Minimum Neck Width
6.48 mm
Maximum Head Height
3.88 mm
Neck Width
6.48 mm

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Metric
Head Type
Round
Tensile Strength
58,000 psi
Grade
Class 4.6
Meets/Exceeds
DIN 603
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Fastener Industry Standards
DIN 603
Carriage Bolt Type
Carriage Bolt
Material Grade
Class 4.6
Drive Type
No Drive
Type
Carriage Bolt
Head Style
Round
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Standards
DIN 603
Dimensional Standards
DIN 603
Thread Pitch
1 mm
Includes Nut
Nut Included
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M6-1.00, Fastener Length 16 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 15.45 to 16.55mm, Head Height 3.88 mm, Head Type Round, Square Height 4.60mm, Square Width 6.48mm, Tensile Strength 58,000 psi, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products