Press Fit Dowel Pin, 4 mm Nominal Dia, 14 mm L, Steel, 100 PK

  • Mfr # M39080.040.0014

  • Zoro # G9902448


product price:  $12.59
/pk 100, $0.13/ea

Key Features

Pin Type
Press Fit
System of Measurement
Metric
Pin Diameter
4 mm
Material
Steel
Rockwell Hardness
C58 to C62
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M39080.040.0014
Zoro #
G9902448
UPC #
190735981276
Country of Origin
Multiple

Dimensions

Pin Diameter
4 mm
Nominal Diameter
4 mm
Shank Length
14 mm
Thread Size
M4

Details

Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Metric
Material
Steel
Rockwell Hardness
C58 to C62
Material Grade/Class
Ungraded
Finish
Plain

Description

Dowel Pin,Steel,4mm dia,14mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 14 mm, System of Measurement Metric, Nominal Diameter 4 mm, Pack Size Small Pack, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.