Pull Out Dowel Pin, 6 mm Nominal Dia, 45 mm L, Steel, 25 PK

  • Mfr # M39090.060.0045

  • Zoro # G9902490


product price:  $27.99
/pk 25, $1.12/ea

Key Features

Pin Type
Pull Out
System of Measurement
Metric
Pin Diameter
6 mm
Material
Steel
Rockwell Hardness
C58 to C62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M39090.060.0045
Zoro #
G9902490
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
6 mm
Nominal Diameter
6 mm
Shank Length
45 mm
Thread Size
M6

Details

Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Metric
Material
Steel
Rockwell Hardness
C58 to C62
Material Grade/Class
Ungraded
Finish
Plain
Dimensional Standards
DIN 7979D

Description

Dowel Pin,Steel,6mm dia,45mm L,PK25, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 45 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Dimensional Standards DIN 7979D, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.