Press Fit Dowel Pin, 5 mm Nominal Dia, 14 mm L, Steel, 100 PK
Mfr # M39080.050.0014
Zoro # G9902545
product price:Â $16.15
/pk 100, $0.16/eaKey Features
Pin Type
Press Fit
System of Measurement
Metric
Pin Diameter
5 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39080.050.0014
Zoro #
G9902545
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5 mm
Nominal Diameter
5 mm
Shank Length
14 mm
Thread Size
M5
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C58 to C62
Description
Dowel Pin,Steel,5mm dia,14mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 14 mm, System of Measurement Metric, Nominal Diameter 5 mm, Pack Size Small Pack, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.