Extended Prong Cotter Pin, 3.2 mm Dia, 51 mm L, Steel, 100 PK
Mfr # M39350.032.0050
Zoro # G9902737
product price:Â $11.15
/pk 100, $0.11/eaKey Features
Pin Type
Extended Prong
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39350.032.0050
Zoro #
G9902737
UPC #
190735981498
Country of Origin
Multiple
Dimensions
Pin Diameter
3.2 mm
Shank Length
52 mm
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
DIN 94
Standards
DIN 94
Description
Cotter Pin,3.2mm dia,50mm L,PK100, System of Measurement Metric, Pin Diameter 3.2 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 50 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.