High Crown Cap Nut, M5-0.80, 18-8 Stainless Steel, Plain, 10 mm H, 100 PK

  • Mfr # M51400.050.0001

  • Zoro # G9904931


product price:  $8.59
/pk 100, $0.09/ea

Key Features

Material
18-8 Stainless Steel
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51400.050.0001
Zoro #
G9904931
UPC #
190735983942
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Overall Height
10 mm
Hex Width
8 mm
Nut Height
10.0 mm
Fastener Thread Depth
4.0 mm
Dia./Thread Size
M5-0.80
Width Across Flats
8.0 mm

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Dimensional Standards
DIN 1587
Thread Type
Coarse
Pack Size
Small Pack
Basic Material
Stainless Steel
Nut Standards
DIN 1587
Nut Style
High Crown Cap Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Material Grade
Not Graded

Description

Cap Nut, Profile High Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M5x0.80, Overall Height 10 mm, Dimensional Standards DIN 1587, System of Measurement Metric, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.