Carriage Bolt, Square Neck, M8x1.25, 35 mm L, 18-8 Stainless Steel, Not Graded, Plain, 50 PK

  • Mfr # M51500.080.0035

  • Zoro # G9905178


product price:  $38.99
/pk 50, $0.78/ea

Key Features

Not Graded Material Grade/Class
Thread Size
M8x1.25
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51500.080.0035
Zoro #
G9905178
UPC #
190735984079
Country of Origin
Multiple

Dimensions

Thread Size
M8x1.25
Fastener Length
35 mm
Neck Height
5.6 mm
Head Dia.
19.35 to 20.65mm
Square Height
5.60mm
Square Width
8.58mm
Head Height
4.88 mm
Head Width
19.35 mm
Neck Width
8.58 mm
Minimum Neck Height
5.6 mm
Maximum Head Diameter
20.65 mm
Maximum Head Height
4.88 mm
Minimum Thread Length
22 mm
Minimum Head Diameter
19.35 mm
Minimum Neck Width
8.58 mm
Screw Size
M8

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
DIN 603
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Tensile Strength
101,500 psi
Fastener Thread Direction
Right Hand
Material Grade
A2
System of Measurement
Metric
Fastener Industry Standards
DIN 603
Grade
A2
Drive Type
No Drive
Type
Carriage Bolt
Head Style
Round
Thread Pitch
1.25 mm
Standards
DIN 603
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
DIN 603
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 101,500 psi, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products