Hopper, 1 cu. yd., 2000 lb., 68 x 39 In.

  • Mfr # CHIP-26.7

  • Zoro # G9905515


product price:  $1,054.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Load Capacity
2000 lb
Wheel Diameter
10"
Handle Type
Double-Sided Raised
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHIP-26.7
Zoro #
G9905515
UPC #
691215011075
Country of Origin
United States

Dimensions

Wheel Diameter
10"
Platform Length
66.6875"
Overall Length
66 5/8 in
Container Height
37 1/2 in
Caster Dia.
8"
Overall Width
38-3/8"
Handle Height
35 in
Overall Height
37-7/16"
Caster Mounting Height
9 1/4 in
Overall LxWxH
66 5/8 in x 38 3/8 in x 37 1/2 in
Caster Mounting Plate Size
4 in x 4 1/2 in
Caster Wheel Dia.
8 in
Lip Height
27-1/2 in

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Item
Chip and Waste Trucks
Handle Type
Double-Sided Raised
Assembled
No
Caster Material
Glass Filled Nylon
Frame Material
Steel
Gauge
14 ga
Container Material - Hoppers and Cube Trucks
14 ga. Steel
Cubic Foot Capacity
26.7 cu ft.
Color - Hoppers and Cube Trucks
Blue
Load Capacity - Hoppers and Cube Trucks
2000 lb.
Container Legend
None
Caster Type
(2) Rigid, (2) Swivel
Volume Capacity
1 cu. yd.
Mobility Option
Manual
Container Material
Steel
Item - Tilt Trucks
Tilt Truck
Frame Material - Hoppers and Cube Trucks
Steel
Handle Included
Yes
Cubic Yard Capacity
0.99 cu yd
Caster Configuration
(2) Swivel, (2) Rigid
Includes
Baked in blue powder coat finish for added toughness.
Caster Frame Material
Steel
Caster Brake Type
Side Pedal Brake
Assembled/Unassembled
Unassembled
Caster Core Material
Glass Filled Nylon
Caster Mounting Type
Plate
Includes Storage Hooks
Without Storage Hooks
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails
Caster Wheel Type
Standard
Caster Outside Bolt Hole Spacing
3 in x 3 5/8 in
Caster Inside Bolt Hole Spacing
2 5/8 in X 3 in
Caster Mounting Plate Bolt Hole Pattern
2 3/4 in x 3 3/8 in
Caster/Wheel Configuration
(1) Swivel, (1) Swivel with Brake, (2) Rigid
Lid/Cover Type
No Lid/Cover
Non-Marking Casters/Wheels
Yes
Caster Wheel/Tread Material
Glass Filled Nylon
Caster/Wheel Mounting Location
Standard
Application
Sturdy Chip and Waste Trucks are ideal for collecting and transporting bulk materials or trash.

Description

Hopper Truck, Cubic Foot Capacity 26.7 cu ft, Load Capacity 2,000 lb, Overall Length 66 5/8 in, Overall Width 38 3/8 in, Overall Height 37 1/2 in, Container Material Steel, Frame Material Steel, Color Blue, Handle Type Double-Sided Raised, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (1) Swivel with Brake, (2) Rigid, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Glass-Filled Nylon, Caster Wheel Dia. 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.